Beli air disc sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinano Disc Sander
    Mulai

    Rp2.699.900

    Shinano Disc Sander
    Deskripsi:
    Designed for direct mounting of the 3M Roloc PadNo adaptors necessary
  2. JTC Air Sander
    Mulai

    Rp1.999.900

    JTC Air Sander
    atribut:
    • Pad Diameter: 3 inch, 4-1/2 inch, 5 Inch
    • Free Speed: 16000 r.p.m
    • Air Pressure: 90 psi
    • Air consumption: 350 L/min
    • Net Weight: 1,2 Kg
    • Dimension (LxH): 140x160 mm
    • Exhaust system: Rear
  3. Shinano Disc Sander
    Mulai

    Rp3.299.900

    Shinano Disc Sander
    atribut:
    • Pad Size: 75m (3Inch)
    • Spindle Size Female: 7/16-20UNF
    • Free Speed: 19.000rpm
  4. BOSCH Belt Sander (Meisn Amplas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    BOSCH Belt Sander (Meisn Amplas)
    Deskripsi:
    Sangat cepat mengamplas permukaan, menghaluskan, dan membersihkan kayu, plastik, dan logamMempergunakan inchtoothed belt dan toothed wheelinch untuk masa pakai yang lamaRoller aluminium untuk penggunaan heavy-duty
    atribut:
    • Uncertainty K (dB): 3
    • Sound Pressure Level (dBA): 91
  5. Ultra Milk Susu UHT Coklat
    Rating:
    99% of 100
    (27)
    Mulai

    Rp5.900

    Ultra Milk Susu UHT Coklat
    atribut:
    • Flavor: Chocolate
  6. INGERSOLL RAND Air-Powered Rotary Disc Sander
    Mulai

    Rp3.999.900

    INGERSOLL RAND Air-Powered Rotary Disc Sander
    Deskripsi:
    Rotary disc sanders spin an abrasive disc for a high rate of material removal in applications such as stripping paint and coatings, removing rust, and sanding large, flat surfaces. They provide the best results when sanding with the grain to avoid tearout.
    atribut:
    • UNSPSC: 27131507
    • Abrasive Attachment Type: Threaded Shank
    • Air inlet (inch): 1/4 NPT
    • Minimum Hose Size (inch): 3/8
    • Product Type: Air-Powered Disc Sander
    • Required Pressure (Psi): 90
    • Speed Settings: Variable
    • Vacuum Type: Non-Vacuum
  7. Ultra Milk Susu UHT Full Cream
    Rating:
    99% of 100
    (19)
    Mulai

    Rp5.900

  8. Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp21.900

    Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)
    Deskripsi:
    Merupakan pensil yang biasa digunakan di bidang industri atau pabrik-pabrik. Pensil jenis ini biasa digunakan pada permukaan kaca, otomotif, plastik, serta logam. Pensil ini biasa digunakan untuk menulis di atas kaca ataupun di atas logam.
  9. Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner)
    Mulai

    Rp1.399.900

    Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner)
    atribut:
    • Length (mm): 900
    • Frequency (Hz): 50/60
    • Voltage (V): 220-240
    • Collet Size (mm): 0.3-0.4
    • Ampere (A): 1
    • No Load Speed (rpm): 20000
    • Power (HP): 1/4
  10. Shinano Die Grinder
    Mulai

    Rp2.599.900

    Shinano Die Grinder
    Deskripsi:
    Compact, lightweight, ergonomic designFeather touch throttle lever for easy operationDouble mold composite body cover for added vibration and cold temperature protection1/4" collet and 6mm collets are available
    atribut:
    • Collet Size (inch): φ1/4
  11. ALDO Die Grinder Flexible Machine (Gerinda Lurus)
    Mulai

    Rp1.399.900

    ALDO Die Grinder Flexible Machine (Gerinda Lurus)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Chuck size (mm): 0.3-4
    • No Load Speed (rpm): 500-15000
    • Power (W): 200
  12. Arca Tools Sander Kit Mini Pistol Orbital
    Mulai

    Rp2.999.900

    Arca Tools Sander Kit Mini Pistol Orbital
    atribut:
    • Air Inlet Size (inch): 1/4
    • Set Content: 65pcs
  13. BULL Air Orbital Sander
    Mulai

    Rp609.900

    BULL Air Orbital Sander
    Deskripsi:
    mesin amplas angin digerakkan kompresor
    atribut:
    • Sanding Pad Size (inch): 5
    • Air consumption (CFM): 4.5
    • Air inlet (inch): 1/4
    • Rotation Speed (rpm): 10000
  14. KOBE RED LINE Composite Air Random Orbital Sander
    Mulai

    Rp2.799.900

    KOBE RED LINE Composite Air Random Orbital Sander
    Deskripsi:
    BR0S3 - Composite Air Random Orbital Sander - 75mm With a high speed of 15,000rpm and an adjustable power regulator to match the speed to the job, the random orbital sander provides a smooth, swirl-free finish whilst the ergonomic hand grip offers enhanced user comfort. The compact, lightweight design makes it easy to use in confined areas and the exhaust directs air away from the operator. The sander uses 75mm (3 Inch) backing pads and has a ball bearing construction for a long tool life. Specifications: Motor power: 0.40hp Free speed: 15,00rpm. Air inlet thread: 1/4 Inch BSP. Backing pad: Hook & Loop. Backing pad size: 75mm (3 Inch). Operating pressure: 90psi/6.2bar. Minimum air hose size (ID): 3/8 Inch (10mm). Sound power level: 91dBA. Vibration level: 6.3m/s2. Overall length: 125mm.
    atribut:
    • Maximum No Load Speed: 15,000rpm
    • Horsepower: 0.4hp
    • Sound Power Level: 91dBA
    • Vibration Level: 6.3m/s
    • Disc Size: 75mm
    • Air Inlet Size: 1/4 Inch BSP
    • Part Number: KBE2706010K
  15. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  16. Shinano Heavy Duty Mini Sander
    Mulai

    Rp5.799.900

    Shinano Heavy Duty Mini Sander
    atribut:
    • Pad Size: 75m (3Inch)
    • Spindle Size Female: M6x1
    • Orbit Diameter: 3mm
    • Free Speed: 15.500rpm
  17. mine Air Belt Sander
    48%
    Mulai

    Rp9.199.900

    mine Air Belt Sander
    atribut:
    • Belt Dimension (mm): 50x235
    • Belt Speed (m/minute): 600 to 1200
    • Hose Mounting Port: Rc1/4
    • Air Consumption (m³/minute): 0.3
    • Exhaust: Back
    • No-load Speed (minute): 9000
    • Total Length (mm): 265
  18. WOKIN Electric Sander
    Mulai

    Rp299.900

    WOKIN Electric Sander
    Deskripsi:
    - Kualitas yang sama dengan Ryobi- Berfungsi untuk menghaluskan permukaan pada kayu. Hasil amplasan sangat halus dan rata- Dapat dipakai untuk media kayu, cat dan tembokTermasuk Aksesoris- 3 pc kertas pengamplasan- 1 pc kotak debu
    atribut:
    • Input Power (W): 280
    • Voltage (V): 230-240
    • Frequency (Hz): 50
    • Orbital Frequency (rpm): 6000-13000
    • Pad Size (mm): 125
Daftar Harga air disc sander Terbaru October 2026
INGERSOLL RAND Air Disc SanderRp4.399.900
Shinano Disc SanderRp2.699.900
JTC Air SanderRp1.999.900
Shinano Disc SanderRp3.299.900
BOSCH Belt Sander (Meisn Amplas)Rp2.099.900
Ultra Milk Susu UHT CoklatRp5.900
INGERSOLL RAND Air-Powered Rotary Disc SanderRp3.999.900
Ultra Milk Susu UHT Full CreamRp5.900
Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)Rp21.900
Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner)Rp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)